missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tungsten gauze, gold plated, Thermo Scientific Chemicals
Click to view available options
Quantity:
75 x 75 mm
150 x 150 mm
300 x 300 mm
Description
Filtration, electrodesTungsten gauze, gold plated, wire is used in filtration. It also serves as an electrode.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Quantity | 75 x 75 mm |
Solubility Information | Soluble in mixture of nitric acid and hydrofluoric acid. Insoluble in water. |
Mesh Size | 50 Mesh |
Form | Wire Cloth |
Chemical Name or Material | Tungsten |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'