missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tungsten gauze, 100 mesh woven from 0.0254mm (0.001in) dia wire, Thermo Scientific Chemicals
139.34 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
75 x 75 mm
150 x 150 mm
300 x 300 mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Quantity | 75 x 75 mm |
Mesh Size | 100 Mesh |
Form | Wire Cloth |
Chemical Name or Material | Tungsten gauze, Woven from 0.0254mm (0.001 in.) dia. wire |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'