missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing

Protect fluid purity with PharmaPure™ tubing. Cole Parmer™ Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing features ultra-low spallation, ideal for sensitive and costly fluids and for filtration applications.

Brand:  Masterflex™ 06435-18

Code : 50

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11866753

  • £182.32 / Each


Estimated Shipment
11-05-2018
Add to basket

Description

Description

Tubing is custom Extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications.
  • Nontoxic and non-hemolytic with excellent biocompatibility
  • Long life under pressure up to 60 psi (4 bar)
  • Low extractables and low gas permeability
  • Meets USP Class VI criteria
  • FDA compliant
  • Pharmaceutical biotech, and food applications
  • Opaque off-white
Specifications

Specifications

Pump Tubing
3.8 to 2300mL/min.
510mm
Opaque off-white
15psi
Yes
6.7m
7.6m
18
15psi
Low
PharmaPure
–51 to 132°C
pharmaceutical, biotech and food applications
7.9mm
Videos