missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Platinum-Cured Silicone 2-Stop Precision Pump Tubing

Product Code. 13521840
This item is not returnable. View return policy

Product Code. 13521840

Brand: Masterflex™ 642114

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellent biocompatibility that meets multiple classifications

Thermo Scientific™ Tubing Links for FH15 and FH30 Peristatlic Pumps are precision-extruded to provide optimum performance for flow accuracy and repeatability.

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class V Extractables; exceeds Class VI Implant; FDA 21 CFR 177.2600; Exceeds 3A Sanitary cGMPs (FDA 21 CFR 210 and 211). European Pharmacopoeia (EP)
Description FH15 and FH30 Tubing Links
Diameter (English) Inner 1/16 in.
Diameter (Metric) Inner 1.6 mm
Material Thermal-set Rubber, Siloxane Polymers, Amorphous Silica
For Use With FH15 or FH30 pump systems
For Use With (Application) Excellent biocompatibility. No leachable additives, DOP, or plasticizers; phthalate and latex-free; odorless and nontoxic, fungus-resistant. No taste imparted to transported fluids. Extremely good over a wide temperature range. Weather, ozone, corona, and radiation resistant. Minimal tendency to take a set.
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Tubing Size 14
Flow Rate 2.8 to 14mL/min.
Sterilization Method Clean with hot water/soap solution; use a non-oily soap such as Ivory™, not synthetic detergent or oil-based soap as they may be absorbed by the tubing and into the fluid. Rinse well with distilled water. Ethylene oxide (ETO) sterilization is not recommendedΓÇösufficient data is not available about complete outgassing of residual ETO and other ETO products.
Includes 8 tubing links/pack
Gas Permeability CO2: 20,132; H2: 6579; O2: 7961; N2: 2763
Limitations Do not use with concentrated acids and bases, organic solvents, or oils. Relatively high gas permeability.
Color Translucent Clear to Light Amber
Maximum Pressure 1.3 bar
Vacuum Level Good
Max. Operating Temperature (English) 446°F
Max. Operating Temperature (Metric) 230°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.