missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Tube Racks
Flexible fraction collection from 96-well microplates plates to 250mL bottles or funnels connected to any vessel.
Brand: Cytiva 18-1010-22
Code : GE
Additional Details : Weight : 0.92500kg
Description
Rack C, for the Frac-950 fraction collector system, complete with bowl for 96-well microtitre and 30mm tubes. Frac-950 is an automated fraction collector for reliable and flexible collection of fractions based on time or volume from ÅKTAdesign chromatography systems. The Frac-950 fraction collector system offers two independent ways of preventing sample loss and the highest flexibility in the choice of collection mode. Fractions are collected in microplates (over 384 fractions, up to 2. 5mL per fraction), or in a variety of test tube sizes (up to 250mL per fraction). Collection is in volume or time mode and different fraction sizes can be collected during different stages of a separation. In standard fraction collection mode, fractions can be collected in 96-well microplates (up to four) and 12, 18, and 30mm standard tubes. To deal with large fraction volumes, preparative mode allows fraction collection in eighty 30mm standard tubes, twenty 250mL bottles, or in 30 funnels, which connect to practically any vessel. Automatic peak fractionation, based on peak detection using slope or level sensing, minimises peak dilution and cross-contamination. Event marks correlate the fractions with the chromatogram. A recycle function enables collection from repetitive runs. Peak fractionation is based on peak detection using slope sensing. Fraction marks and fraction numbers make it easy to identify fractions and peaks.- Advanced functionality for both standard and preparative mode that allows large volume fraction collection.
- Flexible fraction collection from 96-well microplates plates to 250mL bottles or funnels connected to any vessel.
- Fixed volume fractionation or automatic peak fractionation is possible.
Specifications
Rack | |
Rack B each for 20 tubes 16 -18 mm | |
1 Each |