missing translation for 'onlineSavingsMsg'
Learn More

TSX Series Ultra-Low Freezers

Thermo Scientific™ TSX Series freezers feature outstanding sample protection and energy efficiency. V-drive technology provides temperature uniformity and significant energy savings

Brand:  Thermo Scientific TSX600V

Code : NEW

Additional Details : Weight : 366.00000kg

 View more versions of this product

Product Code. 15319625

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

12/15
600 2-inch boxes
60,000 x 2mL
56.8kg
7-day Ink or Inkless (Optional)
TSX Series Ultra-Low Freezers
37.6 x 43.6 x 78 in. (95.5 x 110.7 x 198.1cm)
European
208 - 230V
208-230V 50/60Hz
On Screen, Log File
2
Standard
Smart-Vue Compatible
Buck/Boost
388kg
Warranty varies by country, please contact us for details
Touch Screen LCD
3
CO2 or LN2 Optional
KeyLock Standard, Padlock Compatible
CE
815L
27 x 34.4 x 51.2 in. (68.9 x 87.4 x 130cm)
Ultra Low Freezer, Upright
24 min.
8.7kWH/day (standard), 10.2kWH/day (high-performance)
1.06 sq. meters
Standard or High-Performance
+4.7/-3 (high-performance), +6.9/-1.8 (standard)
Standard - Individual user names
303 min.
Optional
TSX Series
Videos
Instrument & Equipment Services

  • Energy calculation:  Typical freezer data based on internal testing with freezer set-point at -80°C and ambient temperature at 20°C
  • Warm up time:  Typical freezer data based on internal testing with freezer set point at -80°C and ambient temperature at 20°C