missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Tripod

Bochem™ Tripod available with welded feet or screwed feet.

£20.90 - £38.75

Specifications

Product Type Tripod
View More Specs

Products 2
Product Code Brand Description Diameter (Metric) Inner Length (Metric) Material Price Quantity & Availability  
Product Code Brand Description Diameter (Metric) Inner Length (Metric) Material Price Quantity & Availability  
10048501
View Documents Promotion Details
Bochem™
5231
Screwed Feet 120 mm 210 mm Tempered Cast Iron
£20.90
Each
View alternative products
Save Up to 
»
Estimated Shipment: 01-07-2024
to see stock.
Add to basket
 
15391961
View Documents Promotion Details
Bochem™
5203
Welded Feet 160 mm 240 mm Stainless Steel (18/10)
£38.75
Each
View alternative products
Save Up to 
»
Estimated Shipment: 01-07-2024
to see stock.
Add to basket
 
Description

Description

  • Welded feet on Stainless Steel
  • Screwed feet on Tempered Cast Iron
Specifications

Specifications

Tripod
Videos
SDS
Documents

Documents

Product Certifications