Duran™ Triple Neck Flask

Manufactured from borosilicate glass. DURAN™ Triple Neck Flask allows for uniform heating.

Brand: Duran™

Manufacturer Part Number: 241882703

FLASK 3 NECKS 100 ML CN29/32 14/23 (KZ use only)

UNSPSC: 41121804

Code: A0

Additional Details:
Additional Details: Weight: 0.06900kg

Product Code. 10029910

Quantity Price
1 £57.35 / Each
Estimated Shipment
Add to basket

Description and Specification


Bottom Shape Round
Capacity (Metric) 100mL
Diameter (Metric) Outer 64mm
Certifications/Compliance USP Standard
For Use With (Application) Ideal as heating vessels, for distillation, extraction
Height (Metric) 105mm
Neck Style Triple
Socket Joint NS 29/32 Centre, NS 14/23 Side

  • Round-bottomed
  • Borosilicate glass
  • Ideal as a cooking glass
  • Uniform heating
  • Typical applications include distillation, extraction