missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trimethoxyboroxine, Thermo Scientific™
Click to view available options
Quantity:
25 g
100 g
250 g
Packaging:
Glass bottle
Description
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Melting Point | 10°C to 11°C |
Color | Colorless |
Density | 1.2160g/mL |
Flash Point | 14°C |
Packaging | Glass bottle |
Refractive Index | 1.3996 |
Quantity | 100 g |
Specific Gravity | 1.216 |
Solubility Information | Solubility in water: reacts |
Viscosity | 21.7 mm2/s (20°C) |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'