missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Tricoton Ultralight Gloves
Click to view available options
Size: 6
Description
- 100% cotton (untreated) lightweight knitted glove.
- Suitable for fine handling in a clean environment.
- Can be worn as an under-glove.
- Close fitting.
- Good dexterity.
- Neutral pH.
- Sweat absorbing.
- Tight knit provides support, dexterity, comfort, limits dirt penetration and protects against small cuts.
- Elasticized cuff.
- Light color promotes hygiene and cleanliness.
Specifications
Certifications/Compliance | CE CATEGORY I Minor risks, EN 420-03 EEC Basic standards, EC Category PPE 1 |
Classification | Dexterity: 5 |
Construction | String Knit |
Description | Gauge 13 |
Material | Cotton |
Product Type | Gloves |
Size | 6 |
For Use With (Application) | Fine handling in clean environment. Can be used as an under-glove. Automotive, Catering, Food and Logistics industries. |
Includes | Elasticized cuff |
Quantity | 1 Each |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'