missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Tricorn™ Filter Kit

Used for large volume/repeated loading of clarified sample to reduce the risk of clogging in combination with capture media.  Cytiva Tricorn™ Filter Kit includes top and bottom adapters, bottom filters, and EPDM O-rings, five of each  

Brand:  Cytiva 29053612

111.15 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.01080kg

Product Code. 15237886

  • £117.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Tricorn columns are designed for high resolution liquid chromatography of biomolecules performed at medium to high pressures
  • Suitable for use with high performance media such as Sepharose High Performance, Superdex Prep Grade, and SOURCE
  • The columns are available with inner diameters of 5 and 10mm, and in lengths from 20 to 200mm
  • Column lengths of 300mm and 600mm are also available for the 10mm diameter columns
  • The design and dimensions of the columns make them particularly useful for screening and polishing steps in protein purification
  • Glass tubes coated with plastic film protects individuals in the laboratory from harm if the column is dropped or operated outside its specification
Specifications

Specifications

Aqueous
Tricorn Filter Kit
5 x Top Filter, 5 x Bottom Filter, 5 x O-ring 7 x 1mm (EPDM)
1 to 14
Column Accesory
Coarse
1Each
EPDM, Polyethylene
7μm
For large volume/repeated loading of clarified sample to reduce the risk of clogging in combination
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers