missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Triangular PTFE Stir Bars

Particularly effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container. The triangular PTFE stir bar provides stable stirring action for flat-bottom containers.

Brand:  Fisherbrand™

UNSPSC : 41122401

Code : 41

Additional Details : Weight : 0.01316kg

 View more versions of this product

Product Code. 11587812

  • £13.76 / Pack of 5


Estimated Shipment
29-09-2017
Add to basket

Description

Description

  • Stable, general-purpose magnetic stir bar
  • Particularly effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container
  • Autoclavable
Specifications

Specifications

Yes
PTFE
25 x 8 x 8mm
PTFE encapsulated Alnico V magnet core
Triangular
25mm
5Pack
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
White
8mm
Stir Bar
Containers & Vessels / Stirrer Hot Plates
8mm
Documentation