missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Triangular PTFE Stir Bars

Particularly effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container. The triangular PTFE stir bar provides stable stirring action for flat-bottom containers.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.05400kg

 View more versions of this product

Product Code. 11848932

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Stable, general-purpose magnetic stir bar
  • Particularly effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container
  • Autoclavable
Specifications

Specifications

PTFE
40 x 14mm
Stir Bar
5/Pk.
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Triangle
PTFE encapsulated Alnico V magnet core
14mm
White
14mm
Yes
40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers