missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Trento Safety Shoes
The formally styled business shoe that protects the feet from above and below with water-resistant leather uppers, zero penetration in-sole and a steel safety toe cap. Specifically designed for standing, walking and the occapional run.
£141.00 - £161.00
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Trento |
Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
13294434
|
Emma Safety Footwear
MM10509039 |
39 |
£141.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
13204444
|
Emma Safety Footwear
MM10509040 |
40 |
£141.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
13274444
|
Emma Safety Footwear
MM10509047 |
47 |
£161.00
1 pair |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction
- Nitrile Rubber Heat Resistant Outsole
- ESD Certified
- Chrome-free lining
- Sanitized
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver & Wellness leather | |
Steel |
Laces | |
Trento | |
Leather |