missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend 95187 Insole - Width 10
Comfortable climatic insole with antistatic properties for Uvex 2 Trend
£16.55
Specifications
Color | Black |
---|---|
For Use With (Equipment) | Uvex 2 Trend |
Material | Microvelour |
Disposable | No |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17227961
|
Uvex
9518738 |
38 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
17237961
|
Uvex
9518739 |
39 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
17247961
|
Uvex
9518740 |
40 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
17257961
|
Uvex
9518741 |
41 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
17267961
|
Uvex
9518742 |
42 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
17277961
|
Uvex
9518743 |
43 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
17287961
|
Uvex
9518744 |
44 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
17297961
|
Uvex
9518745 |
45 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
17207971
|
Uvex
9518746 |
46 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
17217971
|
Uvex
9518747 |
47 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
17227971
|
Uvex
9518748 |
48 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
17237971
|
Uvex
9518749 |
49 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
17247971
|
Uvex
9518751 |
51 |
£16.55
1 pair |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
- Full surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No. 9518.7
- Size: 38 to 52
Specifications
Black | |
Microvelour | |
Unisex | |
Yes |
Uvex 2 Trend | |
No | |
Narrow width | |
No |