missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ TRC705 Safety Gloves

Product Code. p-200110065
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 30274565

missing translation for 'mfr': Skytec™ SKG00015ED

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Outstanding cut resistance allowing protection in high risk applications. PU coating protects the hand from abrasion and grease, delivering effective long lasting grip.

  • Recycled Polyester
  • HPPE on the inside provides comfort and protection
  • Fully encapsulated steel with recycled polyester on the outside strengthens the protection against burrs and sharp edges
  • PU coating gives exceptional abrasion resistance and sensitivity allowing workers to handle small pieces
  • Reinforced thumb crotch enhances durability
  • RCS (Recycled Claim Standard) certified
  • 1 pair = 1 recycled 500 mL PET bottle
  • Seamless knit prevents irritation
  • Designed for easy movement and continuous wear

Specifications

Certifications/Compliance (Europe) CE II, UKCA, ANSI/ISEA 105-2016: Cut A5, EN 388:2016 4X43E, EN 388:2016 + A1:2018 4X43E
Coating Material Foam Nitrile
Color Green, Black
Cut Resistance Rating Level E
Hand Ambidextrous
Latex Free Yes
Material Steel Fiber
Product Type Cut-resistant Gloves
Size Small
EN388 Standard 4X43E
Liner Material HPPE, Recycled Polyester
Length (Metric) 235 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.