missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ K30 Flexible Hoses
Flexible and transparent hoses for liquids transfer.
£21.10 - £80.05
Specifications
Autoclavable | Autoclavable |
---|---|
Material | PVC |
Overall Length (Metric) | 20 m |
For Use With (Application) | Suitable for liquids transfer |
Min. Operating Temperature (Metric) | -5°C |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10480522
|
Kartell™
0389000 |
3 x 5mm |
£21.10
20m |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||||
10556901
|
Kartell™
0389600 |
12 x 17mm |
£80.05
20m |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||||
12583397
|
Kartell™
0389100 |
4 x 6mm |
£24.15
20m |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||||
10134481
|
Kartell™
0389200 |
5 x 8mm |
£37.40
Pack of 20 |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||||
Description
- Made from atoxic PVC
- Cadmium-free
- Temperature 50°C
Specifications
Autoclavable | |
20 m | |
-5°C | |
Transparent | |
50°C |
PVC | |
Suitable for liquids transfer | |
1 Pack | |
Flexible |