missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ K30 Flexible Hoses

Flexible and transparent hoses for liquids transfer.

Brand:  Kartell™ 3891

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 12583397

  • £17.20 / 20m


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Made from atoxic PVC
  • Cadmium-free
  • Temperature 50°C
Specifications

Specifications

Transparent
Suitable for liquids transfer
–5°C
Yes
20m
Flexible
50°C
1 Pack
PVC
Videos