Learn More
Buerkle™ Transparent Polyethylene Tubing
The Transparent Polyethylene Tubing is recognized as safe physiologically and is resistant against non-oxidizing acids, caustic solutions, salts and a number of solvents.
Brand: Buerkle™ 8805-1216
47.60 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.83950kg
Alert:
The pressure figures are maximum values (bursting pressure) under optimum ambient conditions. The user is responsible for determining any suitability!
Description
- Made of PE
- Resistant against (non-oxidizing) acids, caustic solutions, salts and a number of solvents
- Pressure resistant, flexible, impact resistant, light, resistant to compression, up to + 80 °C deformation resistant
- Transparent
- Hardness Shore A 80 ± 3
- Temperature -40 °C to +95 °C
- Suitable for food
- Made of PE
- Resistant against (non-oxidizing) acids, caustic solutions, salts and a number of solvents
- Pressure resistant, flexible, impact resistant, light, resistant to compression, up to + 80 °C deformation resistant
- Transparent
- Hardness Shore A 80 ± 3
- Temperature -40 °C to +95 °C
- Suitable for food
Specifications
PE Tubing | |
Autoclavable | |
Polyethylene | |
10 m | |
Foodstuff | |
-40°C | |
Transparent | |
Flexible | |
95°C |
EU Foodstuffs | |
12 mm | |
16 mm | |
2 mm | |
Suitable for Use with Foodstuffs | |
Acid-Resistant, Caustic Solution-Resistant, Light-Resistant, Pressure-Resistant, Salt-Resistant, Impact-Resistant | |
80 (Shore A ± 3) | |
7 bar |