Kartell™ Translucent Polypropylene Volumetric Flasks with Stopper


Overview
Brand: Kartell™

Manufacturer Part Number: 1485

UNSPSC: 41121804

Code: 02

Additional Details:
Additional Details: Weight: 1.50000kg



Product Code. 11338533

Quantity Price
1 £ 4.46 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Closure Type Stopper
Color Translucent
Autoclavable Yes
Diameter (Metric) Outer 46mm
Material Polypropylene
Height (Metric) 143mm
Includes Stopper
Capacity (Metric) 50mL
Alternative Products