missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Translucent Polypropylene Volumetric Flasks with Screw Cap

Accurately measure precise volumes of a liquid. Kartell™ Translucent Polypropylene Volumetric Flasks with Screw Cap is used for dilutions and to prepare chemical solutions.

Brand:  Kartell™ 0143100

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10145101

  • £176.00 / Pack of 20


Estimated Shipment: 30-11-2021
Add to basket

Description

Description

Accurately measure precise volumes of a liquid. Kartell™ Translucent Polypropylene Volumetric Flasks with Screw Cap is used for dilutions and to prepare chemical solutions.

These flasks create no meniscus so final readings are easy. Thick walls eliminate distortion and thin neck make final reading precise. Chemically non-absorbent. Autoclavable.
Specifications

Specifications

Translucent
Polypropylene
Screw Caps
±1 mL
Screw Cap
50 mL
143 mm
GL18
Autoclavable
46 mm
Videos
SDS
Documents
Certificates