missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpettor™ Fixed Volume Pipette
Ideal for liquids when air displacement pipettes won't work. Brand™ Transferpettor™ Fixed Volume Pipettes handle viscous, foaming liquids and high vapor pressure.
Brand: BRAND™ 701868
Code : 03
Additional Details : Weight : 0.01000kg
Description
- High degree of precision and accuracy
- For the most demanding pipetting operations
- Operates on the positive displacement principle, with piston in direct contact with the aspirated liquid
- Tight-fitting piston always wipes the walls of the tips completely clean, providing reproducible results
- No need to discard tips after each pipetting operation since residual wetting is negligible
- Suitable for media with density up to 13.6g/cm³, viscosity up to 50,000mm2/s, vapor pressure up to 500 mbar
- Working temperature range of 15° to 40°C
- Supplied with performance certificate
Specifications
0.6%, ±0.3μL | |
Green | |
50 μL |
DIN EN ISO 8655-2 | |
Pipette | |
15°C to 40°C |