Learn More
Thermo Scientific™ TracePLOT™ TG-BOND Alumina GC Columns: KCl Deactivation
Use Thermo Scientific™ TracePLOT TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.
Brand: Thermo Scientific™ 26002-6020
Code : 16
Additional Details : Weight : 0.50000kg
Description
Use Thermo Scientific™ TracePLOT TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.
Applications:- C1-C5 hydrocarbons
- Unsaturated hydrocarbon isomers
- Strong bonding prevents damage to injection and detection systems from particle release during valve-switching operations.
- Columns may be regenerated to restore full efficiency and selectivity after water adsorption.
- Rigorous testing ensures proper film thickness (1,3-butadiene), selectivity (propadiene, methyl acetylene), resolution (trans-2-butene, 1-butene) and coating efficiency (1,3-butadiene).
- Alumina-PLOT
- AT™-Alumina
- CP-Al2O3/KCl
- CP-Al2O3/Na2SO4
- GS-Alumina
- GS-Alumina KCl
- HP PLOT M
- HP PLOT S
- Rt™-Alumina BOND (KCl)
- Rt™-Alumina BOND (Na2SO4 )
Specifications
0.32 mm | |
TracePLOT™ TG-BOND Alumina | |
Polar Unsaturated Hydrocarbons Analysis, GC for Unsaturated Hydrocarbon Isomers, Linear and Quantitative Analysis of Polar Unsaturated Hydrocarbons | |
30 m |
0.32 mm | |
Up to 200°C | |
5 μm |