missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-1MS GC Columns

Achieve consistent results with this low bleed, stable column. Choose this nonpolar GC column for optimal signal-to-noise ratio, sensitivity and MS integrity.

Brand:  Thermo Scientific™ 26099-2750

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 13458008

  • £287.00 / Each


Estimated Shipment
02-11-2018
Add to basket

Description

Description

Engineered for Superior Performance: Nonpolar, 100% dimethyl polysiloxane Equivalent to USP G2 Exceptionally low bleed Applications: Hydrocarbons Polychlorinated biphenyls (PCBs) Drugs of abuse Gasoline range organics (GROs) Refinery gases Essential oils Pesticides A Leap Forward in Performance with Low Bleed and Superior Inertness: Low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes. Minimizing column bleed extends the column lifetime, leading to higher productivity. Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility. Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult to analyze compounds. Recommended For: Hydrocarbons GROs Drugs of abuse PCBs Alternative Uses: Chlorinated aromatics Organochlorine pesticides Organophosphorous pesticides Polycyclic aromatic hydrocarbons (PAHs) Paraffins Polywax Pyrethroids Semivolatiles Xylenes Similar To: Rxi™-1ms DB-1 DB-1ms HP-1 HP-1ms Ultra-1 SPB™-1 Equity™-1 VF-1ms CP-Sil 5 CB Low Bleed/MS
Specifications

Specifications

GC/MS
0.15μm
TraceGOLD™ TG-1MS
0.15mm
10m
TG-1MS 10m x 0.15mm x 0.15µm
Videos

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.