Learn More
Thermo Scientific™ TraceGOLD TG-1301MS GC Columns
Provides low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.
Brand: Thermo Scientific™ 26091-2360
Code : 16
Additional Details : Weight : 0.50000kg
Description
Thermo Scientific™ TraceGOLD TG-1301MS GC Columns provide low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.
- Low to mid-polarity phase, 6% cyanopropylphenyl/94% dimethyl polysiloxane
- Long lifetime
- Excellent inertness
- Equivalent to USP G43 phase
- Similar to: Rtx-1301, DB-1301, BP-624, HP-1301, HP-624, SPB-1301, SPB-624, VP-1301, BF-624ms, CP-1301, CP-Select 624 CB
Recommended for:
- Alcohols
- Volatile organics
- Oxygenates
- Residual solvents
Specifications
0.32 mm | |
0.32 mm | |
260/280°C | |
0.5 μm | |
Mid-Polar |
G43 | |
TraceGOLD™ TG-1301 MS | |
ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents | |
60 m | |
0.5 um Thickness; 0.32 mm ID; 60 m Length |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.