missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-1301MS GC Columns

Provides low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.

Brand:  Thermo Scientific™ 26091-4900

Code : 16

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10117424

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Thermo Scientific™ TraceGOLD TG-1301MS GC Columns provide low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.

  • Low to mid-polarity phase, 6% cyanopropylphenyl/94% dimethyl polysiloxane
  • Long lifetime
  • Excellent inertness
  • Equivalent to USP G43 phase
  • Similar to: Rtx-1301, DB-1301, BP-624, HP-1301, HP-624, SPB-1301, SPB-624, VP-1301, BF-624ms, CP-1301, CP-Select 624 CB

Recommended for:

  • Alcohols
  • Volatile organics
  • Oxygenates
  • Residual solvents
Specifications

Specifications

0.53 mm
0.53 mm
260/280°C
3 μm
Mid-Polar
G43
TraceGOLD™ TG-1301 MS
ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents
75 m
3um thickness; 0.53mm ID; 75m length
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.