missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns

Greater stability and inertness at elevated temperatures and when working with highly active compounds.

Brand:  Thermo Scientific™ 26M98-1420

Code : 16

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11860473

  • £618.11 / Each
Estimated Shipment: 09-05-2024
to see stock.
Add to basket

Description

Description

Give greater stability and inertness at elevated temperatures and when working with highly active compounds with Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns. It provides greater robustness under increased stress.

  • Can be used at elevated temperature without risk of bleed or breakdown
  • Excellent inertness when working with highly active compounds
  • Robust under stress
Specifications

Specifications

0.25 mm
0.25 mm
330/350°C (Standard Columns), 430°C (Metal Columns)
0.25 μm
0.25 μm
Low-Polar
G27, G36
TraceGOLD™ TG-5 MT
Solvent Impurities Analysis, GC/MS for Residual Solvents and Solvent Impurities, GC/MS for Drugs of Abuse, Pesticides, PCB Cogeners, and Aroclor Mixes
-60°C to +430°C
30 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.