missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Stick Thermometer

Recall the highest or lowest temperatures achieved over any time period with the touch of a button. Fisherbrand™ Traceable™ Stick Thermometers simultaneously display probe and ambient temperatures.

Brand:  Fisherbrand™

Additional Details : Weight : 1.00000kg

Product Code. 12764088

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

v

  • Minimum/maximum memory thermometer measures liquid, air/gas, or semisolids to a resolution of 0.1°
  • Range is –58.0 to 158.0°F or –50 to 70°C with an accuracy of ±1°C
  • Multi-point calibration on an individually-numbered Traceable Certificate which assures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA.  
  • Indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement
  • Stick Thermometer’s submersible sensor dimensions are 0.2 inch diameter by 5/8 inch length and submersible cable length is 3 feet
  • One ounce weight makes it perfect for carrying in the pocket, or it may be placed anywhere using the supplied self-adhesive Velcro tabs
  • Furnished silver-oxide battery powers unit continuously for a year
  • Chemical-resistant and shockproof ABS plastic case is 4-/4 x 1 x 5/8 inches
Specifications

Specifications

Traceable™ Certificate is provided from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA
3 ft. Cable, Probe with Removable Suction Cup, Velcro™ Tabs, Battery
0.1°C
70°C
-50°C to +70°C
5 mm
15.87 mm
Stick Thermometer
-50°C
±1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers