Learn More
Thermo Scientific™ TRACE™ TR-V1 GC Columns
Use these mid-polarity, thick film columns.
Brand: Thermo Scientific™ 260V470P
Code : 16
Additional Details : Weight : 0.40000kg
Description
Thermo Scientific™ TRACE TR-V1 GC Columns are mid-polarity, thick film columns.
- Mid-polarity phase, 6% Cyanopropylphenyl Polysiloxane
- Thick films for the analysis of volatile analytes
- Low bleed suitable for MS detection
- Similar to: DB-624, BPX Volatiles, Rtx Volatiles, VOCOL 56, OV-624, AT-624, HP-VOC, CP-Select 624CB, 007-624, ZM-624
Recommended for:
- Volatile Organics
- Alcohols
- EPA 502.2, 608 and 624
Specifications
0.53 mm | |
0.53 mm | |
280/300°C | |
5 μm | |
Mid-Polar |
G43 | |
Trace™ TR-V1 | |
GC/MS for Volatile Organics, GC/MS for Alcohols, GC/MS for EPA 502.2, 608 and 624 | |
30 m | |
30m x 0.53mm x 5um |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.