missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Crystal Clear (TPX™) PMP Volumetric Flasks with Screw Cap
Accurately measure precise volumes of a liquid. Kartell™ (TPX™) PMP Volumetric Flask with Screw Cap is used for dilutions and to prepare chemical solutions.
Brand: Kartell™ 0249300
Code : A0
Additional Details : Weight : 0.01000kg
Description
These flasks create no meniscus so final readings are easy. Thick walls eliminate distortion and thin neck make final reading precise. Chemically non-absorbent. Autoclavable.Specifications
Crystal clear | |
PMP | |
Screw cap | |
±5 mL | |
Screw Cap |
500 mL | |
265 mm | |
GL25 | |
Autoclavable | |
100 mm |