missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PMP/TPX Volumetric Flask with Screw Cap
Accurately measure precise volumes of a liquid. Kartell™ (TPX™) PMP Volumetric Flask with Screw Cap is used for dilutions and to prepare chemical solutions.
Brand: Kartell™ 0249400
Code : A0
Additional Details : Weight : 0.01000kg
Description
These flasks create no meniscus so final readings are easy. Thick walls eliminate distortion and thin neck make final reading precise. Chemically non-absorbent. Autoclavable.Specifications
Crystal clear | |
PMP, TPX | |
Screw cap | |
1 | |
Autoclavable | |
120 mm |
1000 mL | |
325 mm | |
GL25 | |
±10 mL | |
Screw Cap |