missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ (TPX™) PMP Low Form Measuring Cylinders

Brand:  Kartell™ 1338

UNSPSC : 41000000

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10647755

  • £17.05 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

1000mL
Circular
71mm
Measuring Cylinder
25mL
PMP (Polymethylpentene)
Permanent Graduations Molded
331mm
25mL