Kartell™ (TPX™) PMP Graduated Conical Measures


Overview
Brand: Kartell™

Manufacturer Part Number: 1425

graduated conical measures PMP PMP TPX 1000ml

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12046942

Quantity Price
1 £ 21.0 / Each
Estimated Shipment
20-03-2017
Add to basket


Description and Specification

Specification

Base Type Wide
Material PMP (Polymethylpentene)
Graduations 20mL
No. per Pack 3Pack
Type Conical Measures
Height (Metric) 263mm
Capacity (Metric) 1000mL