missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ (TPX™) PMP Graduated Conical Measures
Facilitates easier pouring while not significantly decreasing measurement accuracy. Kartell™ Graduated Conical Measures provide the ability to mix solutions within the measure itself.
Brand: Kartell™ 0142400
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Can withstand temperatures up to 170°C
- Wide base for stability
- Suitable for applications with food
Specifications
500 mL | |
10 mL | |
Cylindrical | |
Wide | |
Graduated Measuring Cylinder |
8Pack | |
170°C | |
Foodstuff | |
183 mm |