missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Touch Screen Dry Bath/Block Heater

Achieve precise temperature stability and uniformity with our easy-to-use touch screen dry bath.

Brand:  Thermo Scientific™ 88870012

Code : NEW

Additional Details : Weight : 6.80000kg

 View more versions of this product

Product Code. 15312195

  • £642.86 / Each


Estimated Shipment
17-05-2018
Add to basket

Specifications

Specifications

Ambient +5° to 130°C (Ambient at 25°C)
≤ ± 0.5°C
200-240V
535mm
50/60
Dry bath, CN, EU and UK plugs, block lifter
5.1kg
CN, EU, UK
≤ 80%
250V 3.15A
≤ ± 1°C
≤ 25 min. 30° to 130°C
100mm
200mm
CE, cULus, RoHS
4 (must be ordered separately)
535 x 200 x 100mm (21.1 x 7.9 x 3.9″)
PID digital
0 to 99:59 min or continuous
2 Year, Replacement
Videos

Warranty: 2-year Thermo Fisher Scientific standard, limited warranty. Contact your sales representative for details. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.