missing translation for 'onlineSavingsMsg'
Learn More

Binder™ Series MKF Dynamic Climate Chambers

Binder™ Series MKF Dynamic Climate Chambers are suited for any cold and heat testing based on current temperature and climate testing methods according to DIN and IEC standards.

£20712.00 - £34894.00

Specifications

Display TFT Touch
Frequency 50 Hz
Temperature Range (Metric) -40°C to +180°C
Voltage 400 V
View More Specs

Products 3
Product Code Brand Capacity (Metric) Model Price Quantity & Availability  
Product Code Brand Capacity (Metric) Model Price Quantity & Availability  
15933042 View Documents Binder™
9020-0207
115 L MKF115-400V £20712.00
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Please to purchase this item. Need a web account? Register with us today!
15943042 View Documents Binder™
9020-0208
228 L MKF240-400V £26739.00
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Please to purchase this item. Need a web account? Register with us today!
15953042 View Documents Binder™
9020-0210
734 L MKF720-400V £34894.00
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Humidity range: 10 % to 98 % RH
  • Integrated water-storage tank, 20 liters (Models 115, 240, 720)
  • 4 zero-voltage relay contacts
  • 1 stainless steel rack
  • APT.line™ preheating chamber technology
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Programmable condensation protection for test material
  • Heated viewing window with LED interior lighting
  • Humidity regulation with capacitative humidity sensor and vapor humidification
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Troubleshooting system with visual and audible alarms
  • Access port with silicone plug (Models 56, 115, 240: 50 mm, left)
  • 2 access ports with silicone plugs (Model 720: 80 mm, left and right)
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 4 castors, two with brakes
  • Computer interface: Ethernet
  • 230 V power socket on the right-side control panel (Models 115, 240, 720)
  • Adjustable ramp function
  • Integrated chart recorder
  • Real-time clock
  • Door heating
  • Alarm notification in the event of insufficient water in fresh water tank (Models 115, 240, 720)
  • Complete safety connection kit for water supply and drainage, up to 1 m height
  • Inner chamber made of stainless steel
  • CFC-free refrigerant R-404A
  • Cooling with compressor cooling unit
Specifications

Specifications

TFT Touch
50 Hz
-40°C to +180°C
400 V