missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ DermaShield™ 73-701 Sterile Class 100/ISO 5 Neoprene Gloves

Product Code. 17823602 Shop All Ansell Products
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Unit Size:
10 pairs
50 pairs
This item is not returnable. View return policy

Product Code. 17823602

Brand: Ansell 342201085

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Sterile neoprene gloves are ideal for use in Class 100/ISO 5 cleanroom environments for applications such as filling and labeling.

  • ASTM D6978, Class 100 (ISO 5) certified
  • Sterile glove suitable for use in aseptic and Class 100 (ISO 5)/Grade A Clean Room environments
  • Ideal glove for workers in aseptic environments who are concerned about allergy risks
  • Proprietary material formation is free of latex proteins and accelerators that can cause skin irritation and Type I or Type IV allergic reactions
  • Ansell SUREFIT™ Technology helps prevent cuff roll down
  • High puncture resistance, durability, and chemical splash protection
  • For use in sample taking and processing, blending and compounding solids and liquids, and aseptic filling and labeling

Specifications

Certifications/Compliance ASTM D6978, ASTM D3577, ASTM D7160, CE 0493, 21 CFR 820 Quality System Regulations, ISO 10282, ISO 11193, ISO 13485, ISO 14001, ISO 9001:2015
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 421:2010, EN 556-1:2001, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN 374-2 and -4, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374:2003, AS/NZS 4179, UKCA 0321
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 7.5 mil
Finger Thickness (Metric) 0.19 mm
Hand Specific
Latex Free Yes
Material Neoprene
Palm Thickness (English) 7 mil
Palm Thickness (Metric) 0.18 mm
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 7 mil
Thickness (Metric) 0.18 mm
Model TouchNTuff-73701
Length (English) 11.6 in.
Length (Metric) 29.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.