missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ 93-250 Nitrile Gloves
Click to view available options
Size:
5.5, 6
6.5, 7
7.5, 8
8.5, 9
9.5, 10
Description
- Minimizes the force required to grip dry, wet or oily objects, reducing hand and arm fatigue and improving dexterity, safety and productivity
- Proprietary nitrile formulation provides comfort for long wear periods
- Offers high tensile strength and 3 times the puncture resistance of latex or PVC disposables
- Resists a variety of industrial chemicals for longer periods than other nitrile disposable gloves
- Contains no natural rubber proteins, therefore protects against Type I skin allergies
- No transfer of silicone contaminants to contact surface
Specifications
Color | Gray |
Material | Nitrile |
Powdered | Powder Free |
Size | 9.5, 10 |
Thickness (English) | 5.5 mil |
Thickness (Metric) | 0.14 mm |
Glove Cuff Style | Beaded/Rolled |
Model | 93-250_9.5-10 |
Tensile Strength | 14 MPa |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'