missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ 83-300 Gloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
- Added comfort with second skin feel
- Latex-free polyisoprene performance
- Prevents Type I allergies
- Extended cuff
- Cuff style is beaded with Surefit™ Technology
- Freeedom from holes 0.65 AQL
- Double glove recommended
- Internal glove surface is coated
- Anatomic with curved fingers
Specifications
Certifications/Compliance | ASTM D2577, CE Marked CE0493 |
Description | Smooth external glove surface |
Color | White |
Material | Polyisoprene |
Product Type | Disposable Gloves |
Size | 9 |
Thickness (English) | 0.25 mil |
Thickness (Metric) | 0.17 mm |
EN 421 | Yes |
EN ISO 374-1 | Type B |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'