missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ TouchNTuff™ 83-300 Gloves

Ansell™ TouchNTuff™ 83-300 is an ultra-soft polyisoprene glove that offers the performance of natural rubber latex without the risk of latex sensitization.

Brand:  Ansell™ 83300065

Additional Details : Weight : 4.80000kg

 View more versions of this product

Product Code. 15955011

  • £505.00 / 200 pairs

Estimated Shipment: 04-04-2022
Add to basket

Description

Description

  • Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
  • Added comfort with second skin feel
  • Latex-free polyisoprene performance
  • Prevents Type I allergies
  • Extended cuff
  • Cuff style is beaded with Surefit™ Technology
  • Freeedom from holes 0.65 AQL
  • Double glove recommended
  • Internal glove surface is coated
  • Anatomic with curved fingers
Specifications

Specifications

Disposable Gloves
Smooth external glove surface
11.6 in.
Polyisoprene
20 pairs
ASTM D2577, CE Marked CE0493
Type B
Yes
0.17 mm
White
Beaded
295 mm
Polybag
6.5
Yes
KPT
0.25 mil
Videos
SDS
Documents
Certificates
Special Offers

Special Offers