missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ 73-300 Clean Neoprene Disposable Gloves

Product Code. p-7162814 Shop All Ansell Products
Click to view available options
Size:
5.5
Unit Size:
200 pairs
This item is not returnable. View return policy

Product Code. 17851009

Brand: Ansell 73300055

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thin neoprene gloves offer tactile sensitivity and provide chemical splash resistance. Recommended for Class 100/ISO 5 cleanroom environments.

  • Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
  • Thin design for tactile sensitivity
  • Broad chemical splash resistance
  • Prevents Type I and Type IV allergies
  • Ideal for double donning
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance AS/NZS 4179, ASTM D3577, ASTM D7160, D6978
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, EN 455 1-4
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 0.65
Color Cream
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Hand Specific
Latex Free Yes
Material Neoprene
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 5.5
Sterility Non-sterile
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374 - 5 Bacteria, Fungi only
Manufacturing/QMS Audit Standards ISO 10282, ISO 13485, ISO 14001, ISO 9001
Model 73300055
Series TouchNTuff™ 73-300
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.