missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ 73-300 Gloves
Click to view available options
Size:
6
6.5
7.5
8
8.5
Description
- Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
- Thin design for superior tactile sensitivity
- Broad chemical splash resistance
- Prevents Type I and Type IV allergies
- Cuff style is beaded with Surefit™ Technology
- Freeedom from holes 0.65 AQL
- Extended cuff
- Double glove recommended
- Internal glove surface is coated
- Anatomic with curved fingers
Specifications
Certifications/Compliance | CE Marked CE0493 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Description | Smooth external glove surface |
Color | Cream |
Material | Neoprene |
Product Type | Disposable Gloves |
Size | 8 |
Thickness (English) | 0.15 mil |
Thickness (Metric) | 0.10 mm |
EN 421 | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'