missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TLE Series Ultra-Low Freezers

New Thermo Scientific™ TLE Series ultra-low freezers feature a simplified user interface with capacitive touch and advanced security features.

Brand:  Thermo Scientific™ TLE60086V

Additional Details : Weight : 322.00000kg

 View more versions of this product

Product Code. 15758587

  • £14420.14 / Each


Estimated Shipment
25-03-2019
Add to basket

Specifications

Specifications

111kg
TLE Series Ultra-Low Freezers, 600-Box Capacity, 230V, 50Hz
95.5cm
European
Ultra-Low Freezer, Upright
230V, 50Hz
322kg
Thermo Scientific
71.9cm
198.1cm
50Hz
Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
3
60,000 x 2mL
Manual
100.6cm
CE, ENERGY STAR
816L
28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm)
−50° to −86°C
230V
Smart-Vue Compatible
Warranty varies by country, please contact us for details
6.1/10
Touch-Screen LCD
130.1cm
600 2-inch boxes
R290 (1st stage), R170 + R290 mix (2nd stage)
372kg
87.3cm
1 outer, 4 inner
Thermo Scientific™ DeviceLink™ (Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP)
Videos
View accessory products
Warranty