Gilson™ Titanium Frit


Overview
Brand: Gilson™

Manufacturer Part Number: A507

UNSPSC: 41120000

Additional Details:
Additional Details: Weight: 0.25000kg



Product Code. 12985560

Quantity Price
1 £ 4.36 / Each
Estimated Shipment date
from Supplier 31-05-2017
Add to basket


Description and Specification

Specification

Thickness (Metric) 0.07cm
Product Type Frit
Material Titanium
Diameter (Metric) Frit 0.09cm
Porosity 0.2μm
Diameter (Metric) Ring 0.31cm