missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tin Standard Metal Solution 10,000ppm, for ICP, Solution HCl 1M, Fisher Chemical
Click to view available options
Quantity:
100 mL
Packaging:
HDPE plastic bottle
Specifications
Packaging | HDPE plastic bottle |
Quantity | 100 mL |
Color | Colorless |
MDL Number | 133862 |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Tin Standard Metal Solution
- Warning
- Substances and mixtures corrosive to metals Category 1
- H290-May be corrosive to metals.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'