missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Three Way Valves

Three Way Valves are used for transfer of liquids or gases in order to release the flow, to block it or to change its direction.

Brand:  Buerkle™ 8606-0100

25.31 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Code : A0

Additional Details : Weight : 0.01440kg

 View more versions of this product

Product Code. 10221711

  • £34.10 / Each
In Stock
to see stock.
Add to basket

Description

Description

For transfer of liquids or gases in order to release the flow, to block it or to change its direction

PVDF Three Way Valves:

  • excellent chemical resistance, transparent, suitable for food
  • Operating temperature: +0 up to +40 °Resistant to compression max. 1 bar
  • With mounting plate for easy installation

PP/PE Three Way Valves:

  • for industrial use, red/white
  • Operating temperature: +5 up to +40 °C
  • Resistant to compression max. 1 bar
  • With mounting plate for easy installation
Specifications

Specifications

Autoclavable
Red/White
Mounting Plate
Polypropylene, Polyethylene
8 mm
8 mm
2011/65/EC
9 to 11 mm dia. Hose
40°C
5°C
3-way Valve
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers