missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Microplate Thermoshaker

Can be used with all types of standard depth microplates and offers three instruments in one for maximum versatility and efficiency. Grant Instruments™ Microplate Thermoshaker provides excellent temperature uniformity across the platform and microplates.

Brand:  Grant Instruments™ PHMP

Code : NEW

Additional Details : Weight : 7.00000kg

 View more versions of this product

Product Code. 11421038

  • £1230.00 / Each


Estimated Shipment
20-03-2018
Add to basket

Description

Description

  • Temperature setting range: + 25°C to 100°C
  • Temperature stability ± 0.1°C, temperature uniformity ± 0.2°C due to the bi-directional heating system (platform and lid)
  • Shaking speed: 250 to 1200rpm
  • Rapid heat-up
  • Continuous or timed operation, with alarm buzzer and automatic switch-off facility
  • Choice of two models with capacity for two (PHMP) or four (PHMP-4) 96- or 384-well microplates
  • The heated lid completely covers the flat heating plate to provide bi-directional heating and excellent temperature stability and uniformity, whilst preventing condensation
  • Combination of bi-directional heating and powerful orbital shaking capability produces the maximum yield from incubations
  • Very easy to operate, with simple set-up of temperature, shaking speed and time via push buttons and the 2-line LCD status display
Specifications

Specifications

PHMP
5 above ambient to 60°C
0.25 at 37°C
2 x 96- or 364-well microplates
120/230V
2 line x 16 character LCD
265mm
120/230V, 50/60Hz
250 to 1200rpm
25 to 60°C
2mm
1 minute to 96 hours (1 minute increment)
250mm
125mm
6.1kg
Videos
Documentation

Technical Documents