missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Thermoplastic Marprene Tubing

Use this tubing for a wide variety of applications. Watson Marlow™ Thermoplastic Marprene Tubing is resistant to a wide range of chemicals, offers long tubing life and is highly resistant to oxidizing agents such as ozone, peroxides and sodium hypochlorite.

Brand:  Watson-Marlow 902.0048.016

Code : 50

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10027911

Quantity Price
1 £341.00 / 15m
6 £300.97 / 15m
Estimated Shipment
14-08-2020
Add to basket


Description

Description

  • Opaque beige tubing
  • Fair spallation
  • Certification USP Class VI, FDA regulations 21 CFR177.2600 for contact with food
  • Operating temperature -5 to +80°C
  • Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
  • Marprene may be steam sterilized at 135°C or cold sterilized by ethylene oxide.
Specifications

Specifications

Opaque Beige
4.8 mm
1500 cm
Marprene Tubing
For a tube change are rare events, easily fitted in with general maintenance
5°C
Resistance to a wide range of chemicals, oxidizing agents
Autoclavable
Thermoplastic
1.6 mm
For 101U/R 302S/RL 505S/RL 505U/RL 505DZ/RL
80°C
1 Each
Videos
Documents