missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ThermoChill III Recirculating Chillers

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU.

Brand:  Thermo Scientific™ 198122010000

Code : NEW

Additional Details : Weight : 72.60000kg

 View more versions of this product

Product Code. 15371647

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • RS232 or RS485 digital communications optional
Specifications

Specifications

ThermoChill III, 230V/50Hz, PD-2
&plusnm;0.5°C
Up to 1900w
PD2 (Positive Displacement Pump)
R134A
CE marked/UL listed
2.5 gpm @ 60 psid
230 V
Videos
Documents
Warranty