missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ThermoChill III Recirculating Chillers

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU.

Brand:  Thermo Scientific™ 198221010000


Code : NEW

Additional Details : Weight : 72.60000kg

 View more versions of this product

Product Code. 15361657

  • £4138.94 / Each
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU. Thermo Scientific™ ThermoChill Recirculating Chillers are a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability. With simplicity in design and operation, the ThermoChill platform will provide years of reliable liquid temperature control to meet all of your conventional application requirements.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • RS232 or RS485 digital communications optional
Specifications

Specifications

ThermoChill III LR, 230V/50Hz, PD-1
None
4.5 L/min.
-10°C to +30°C
-10°C to +30°C
230 V
CE marked/UL listed
Up to 1,900 watts
PD1 (Positive Displacement Pump)
R134A
±0.1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers